.0312 -.0002 Dia x 3" +/-.01 Long
Mfr # GP0312-30
Zoro # G408398409
product price: $21.89
/eaSold in multiples of 4 for $87.56
Key Features
Material
17-4PH Stainless Steel
Diameter Tolerance
-0.0002 in
Diameter
1/32 in
Length Tolerance
+/-0.01 in
End Type
Chamfered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP0312-30
Zoro #
G408398409
UPC #
-
Country of Origin
United States
Dimensions
Diameter Tolerance
-0.0002 in
Diameter
1/32 in
Length Tolerance
+/-0.01 in
Overall Length
3 in
Details
Item
Round Rotary Shaft
Material
17-4PH Stainless Steel
End Type
Chamfered
System of Measurement
Inch
Material Hardness
40HRC to 47HRC
Description
Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 1/32 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.