Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.0781 -.0002 Dia x 2" +/-.01 Long

  • Mfr # GP0781-20

  • Zoro # G808398344


product price: $11.79
/ea
Sold in multiples of 4 for $47.16

Key Features

Material
17-4PH Stainless Steel
Length Tolerance
+/-0.01 in
Diameter
5/64 in
End Type
Edge Break
Diameter Tolerance
-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP0781-20
Zoro #
G808398344
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.01 in
Diameter
5/64 in
Diameter Tolerance
-0.0002 in
Overall Length
2 in

Details

Item
Round Rotary Shaft
Material
17-4PH Stainless Steel
End Type
Edge Break
System of Measurement
Inch
Material Hardness
40HRC to 47HRC

Description

Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/64 in, Overall Length 2 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Edge Break, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.