Zoro Homepage

.0781 -.0002 Dia x 36" +/-.01 Long

  • Mfr # GT0781-360

  • Zoro # G308397885


product price: $41.69
/ea
Sold in multiples of 2 for $83.38

Key Features

Diameter
5/64 in
Material
316 Stainless Steel
End Type
Edge Break
Material Hardness
79HRB
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0781-360
Zoro #
G308397885
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/64 in
Overall Length
36 in
Length Tolerance
+/-0.01 in
Diameter Tolerance
-0.0002 in

Details

Material
316 Stainless Steel
Item
Round Rotary Shaft
End Type
Edge Break
Material Hardness
79HRB
System of Measurement
Inch

Description

Round Rotary Shaft, Material 316 Stainless Steel, Diameter 5/64 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Edge Break, Length Tolerance +/-0.01 in, Material Hardness 79HRB

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.