Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1872 -.0002 Dia x 2.125" +/-.01 Long

  • Mfr # GS1872-21

  • Zoro # G008842593


product price: $3.15
/ea
Sold in multiples of 13 for $40.95

Key Features

Diameter
3/16 in
Material
303 Stainless Steel
Straightness Tolerance
0.0004 in
System of Measurement
Inch
Material Hardness
83HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1872-21
Zoro #
G008842593
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/16 in
Diameter Tolerance
-0.0002 in
Overall Length
2 1/8 in
Length Tolerance
+/-0.01 in

Details

Material
303 Stainless Steel
Straightness Tolerance
0.0004 in
System of Measurement
Inch
Material Hardness
83HRB
Item
Round Rotary Shaft
End Type
Chamfered

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 3/16 in, Overall Length 2 1/8 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.