Zoro Homepage

3mm -0.005 Dia x 300mm +/-0.25 Long

  • Mfr # GPM3000-300

  • Zoro # G808398061


product price: $21.89
/ea
Sold in multiples of 2 for $43.78

Key Features

Diameter
3 mm
Material
17-4PH Stainless Steel
Material Hardness
40HRC to 47HRC
Straightness Tolerance
0.010 mm
Diameter Tolerance
-0.005 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM3000-300
Zoro #
G808398061
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 mm
Overall Length
300 mm
Diameter Tolerance
-0.005 mm
Length Tolerance
+/-0.25 mm

Details

Material
17-4PH Stainless Steel
Item
Round Rotary Shaft
Material Hardness
40HRC to 47HRC
Straightness Tolerance
0.010 mm
End Type
Chamfered
System of Measurement
Metric

Description

Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3 mm, Overall Length 300 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Chamfered, Length Tolerance +/-0.25 mm, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.010 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.