Zoro Homepage

.5000 -.0002 Dia x 12" +/-.01 Long

  • Mfr # GA5000-120

  • Zoro # G608398384


product price: $19.99
/ea
Sold in multiples of 2 for $39.98

Key Features

Diameter
1/2 in
Material
12L14 Steel
System of Measurement
Inch
End Type
Chamfered
Material Hardness
83HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA5000-120
Zoro #
G608398384
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
12 in
Diameter Tolerance
-0.0004 in
Length Tolerance
+/-0.01 in

Details

Material
12L14 Steel
Item
Round Rotary Shaft
System of Measurement
Inch
End Type
Chamfered
Material Hardness
83HRB
Straightness Tolerance
0.0006 in

Description

Round Rotary Shaft, Material 12L14 Steel, Diameter 1/2 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.