Zoro Homepage

5mm -0.005 Dia x 200mm +/-0.25 Long

  • Mfr # GTM5000-200

  • Zoro # G508398019


product price: $15.89
/ea
Sold in multiples of 3 for $47.67

Key Features

Diameter
5 mm
Material
316 Stainless Steel
System of Measurement
Metric
Material Hardness
79HRB
Length Tolerance
+/-0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM5000-200
Zoro #
G508398019
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 mm
Overall Length
200 mm
Length Tolerance
+/-0.25 mm
Diameter Tolerance
-0.005 mm

Details

Material
316 Stainless Steel
Item
Round Rotary Shaft
System of Measurement
Metric
Material Hardness
79HRB
Straightness Tolerance
0.010 mm
End Type
Chamfered

Description

Round Rotary Shaft, Material 316 Stainless Steel, Diameter 5 mm, Overall Length 200 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Chamfered, Length Tolerance +/-0.25 mm, Material Hardness 79HRB, Straightness Tolerance 0.010 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.