Zoro Homepage

.6250 -.0002 Dia x 48" +/-.01 Long

  • Mfr # GA6250-480

  • Zoro # G208398425


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Diameter
5/8 in
Material
12L14 Steel
Length Tolerance
+/-0.01 in
Diameter Tolerance
-0.0004 in
Material Hardness
83HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA6250-480
Zoro #
G208398425
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length Tolerance
+/-0.01 in
Diameter Tolerance
-0.0004 in
Overall Length
48 in

Details

Material
12L14 Steel
Item
Round Rotary Shaft
Material Hardness
83HRB
Straightness Tolerance
0.0006 in
System of Measurement
Inch
End Type
Chamfered

Description

Round Rotary Shaft, Material 12L14 Steel, Diameter 5/8 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.