Zoro Homepage

Flanged Bulkhead Mount, 28 mm L, Steel

  • Mfr # FMC-10M

  • Zoro # G308398424


product price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

Material
Steel
Journal Length
11 mm
Finish
Zinc Plated
Overall Diameter
30 mm
Flange Thickness
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMC-10M
Zoro #
G308398424
UPC #
-
Country of Origin
United States

Dimensions

Journal Length
11 mm
Overall Diameter
30 mm
Flange Thickness
7 mm
Spacer Thickness
0.016 in
Stud Thread Size
M8-1.25
Spacer Diameter
14 mm
Mounting Screw Size
M3
Bolt Circle Diameter
22 mm
Overall Length
28 mm
Journal Diameter
10 mm

Details

Item
Flanged Bulkhead Mount
Material
Steel
Finish
Zinc Plated
Material Grade
1215
System of Measurement
Metric
Mount Style
Flanged Bulkhead

Description

Flanged Bulkhead Mount, Bolt Circle Diameter 22 mm, Finish Zinc Plated, Flange Thickness 7 mm, Journal Diameter 10 mm, Journal Length 11 mm, Material Steel, Material Grade 1215, Mount Style Flanged Bulkhead, Mounting Screw Size M3, Overall Diameter 30 mm, Overall Length 28 mm, Spacer Diameter 14 mm, Spacer Thickness 0.016 in, Stud Thread Size M8-1.25, System of Measurement Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.