Zoro Homepage

Keyless Rotary Shaft, 18 in L, 17-4PH SS

  • Mfr # GP1562-180

  • Zoro # G708398192


product price: $37.89
/ea
Sold in multiples of 2 for $75.78

Key Features

Material
17-4PH Stainless Steel
End Type
Chamfered
Diameter Tolerance
-0.0002 in
Diameter
5/32 in
Material Hardness
40HRC to 47HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1562-180
Zoro #
G708398192
UPC #
-
Country of Origin
United States

Dimensions

Diameter Tolerance
-0.0002 in
Diameter
5/32 in
Length Tolerance
+/-0.01 in
Overall Length
18 in

Details

Item
Round Rotary Shaft
Material
17-4PH Stainless Steel
End Type
Chamfered
Material Hardness
40HRC to 47HRC
System of Measurement
Inch
Straightness Tolerance
0.0004 in

Description

Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/32 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.