Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft Support, 1.19 in H

  • Mfr # LPB-08

  • Zoro # G308396086


product price: $28.69
/ea

Key Features

Material
Aluminum
For Use With
Linear Shafting
Mounting Surface to Shaft Center (In.)
0.75 in
Mounting Hole Size
0.19 in
Type
Top-Loading Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB-08
Zoro #
G308396086
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.19 in
Bolt Size
#8
Base Width
0.5 in
Overall Height (In.)
1.19 in
Flange Width
0.5 in
Flange Thickness
0.25 in
Nominal Inside Diameter
1/2 in
Top Length
1.22 in
Flange Length
2 in
Mounting Hole Dia. (mm)
0.19 in
Overall Height
1.19 in
Base Height
0.25 in
Base Length
2 in

Details

Item
Linear Shaft Support
Material
Aluminum
For Use With
Linear Shafting
Mounting Surface to Shaft Center (In.)
0.75 in
Type
Top-Loading Low Profile
Finish
Anodized
Mounting Hole Center to Center
1.63 in
Series
LPB
System of Measurement
Inch
Number of Mounting Holes
2
Mounting Hole Center to Center Distance
0.84 in
Standards
RoHS Compliant
Shaft Loading Direction
Top Load
Mounting Surface to Shaft Center
0.75 in

Description

Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/2 in, Mounting Hole Center to Center 1.63 in, Overall Height 1.19 in, Mounting Surface to Shaft Center 0.75 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size #8, Base Height 0.25 in, Base Length 2 in, Base Width 0.5 in, Mounting Hole Size 0.19 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.22 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.