Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft Support, 1.5 in H

  • Mfr # SBL-08

  • Zoro # G308397915


product price: $30.99
/ea
Sold in multiples of 4 for $123.96

Key Features

Material
Aluminum
Mounting Surface to Shaft Center (In.)
1 in
Mounting Hole Size
0.19 in
For Use With
Linear Shafting
Bolt Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBL-08
Zoro #
G308397915
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.19 in
Bolt Size
#8
Base Width
0.63 in
Overall Height (In.)
1.5 in
Flange Length
2 in
Top Length
1.13 in
Flange Width
0.63 in
Flange Thickness
0.25 in
Mounting Hole Dia. (mm)
0.19 in
Nominal Inside Diameter
1/2 in
Overall Height
1.5 in
Base Length
2 in
Base Height
0.25 in

Details

Item
Linear Shaft Support
Material
Aluminum
Mounting Surface to Shaft Center (In.)
1 in
For Use With
Linear Shafting
Finish
Anodized
Type
Top-Loading
Mounting Hole Center to Center
1.5 in
Mounting Hole Center to Center Distance
0.71 in
Series
SBL
System of Measurement
Inch
Standards
RoHS Compliant
Number of Mounting Holes
2
Shaft Loading Direction
Top Load
Mounting Surface to Shaft Center
1 in

Description

Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/2 in, Mounting Hole Center to Center 1.5 in, Overall Height 1.5 in, Mounting Surface to Shaft Center 1 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size #8, Base Height 0.25 in, Base Length 2 in, Base Width 0.63 in, Mounting Hole Size 0.19 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.13 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.