Zoro Homepage

Linear Shaft Support, 21 mm H

  • Mfr # LPB-08M

  • Zoro # G408397914


product price: $18.49
/ea
Sold in multiples of 3 for $55.47

Key Features

Material
Aluminum
Finish
Anodized
Mounting Hole Center to Center
35 mm
Overall Height (In.)
21 mm
Mounting Hole Size
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB-08M
Zoro #
G408397914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
21 mm
Mounting Hole Size
4.5 mm
Base Width
10 mm
Bolt Size
4 mm
Flange Length
44 mm
Mounting Hole Dia. (mm)
4.5 mm
Flange Thickness
4.5 mm
Flange Width
10 mm
Top Length
26 mm
Nominal Inside Diameter
8 mm
Overall Height
21 mm
Base Height
4.5 mm
Base Length
44 mm

Description

Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 8 mm, Mounting Hole Center to Center 35 mm, Overall Height 21 mm, Mounting Surface to Shaft Center 12 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 4 mm, Base Height 4.5 mm, Base Length 44 mm, Base Width 10 mm, Mounting Hole Size 4.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 26 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.