Zoro Homepage

Linear Shaft Support, LPBS Series

  • Mfr # LPBS-06

  • Zoro # G510607178


product price: $55.49
/ea
Sold in multiples of 2 for $110.98

Key Features

Material
Stainless Steel
Number of Mounting Holes
2
Base Width
0.38 in
Bolt Size
#6
Mounting Hole Size
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPBS-06
Zoro #
G510607178
UPC #
-
Country of Origin
United States

Dimensions

Base Width
0.38 in
Bolt Size
#6
Mounting Hole Size
0.16 in
Top Length
1.03 in
Base Height
0.19 in
Nominal Inside Diameter
3/8 in
Base Length
1.75 in
Overall Height
1 in

Details

Item
Linear Shaft Support
Material
Stainless Steel
Number of Mounting Holes
2
Type
Top-Loading Low Profile
Series
LPBS
Mounting Hole Center to Center
1.38 in
System of Measurement
Inch
Mounting Surface to Shaft Center
0.625 in

Description

Linear Shaft Support, System of Measurement Inch, Nominal Inside Diameter 3/8 in, Mounting Hole Center to Center 1.38 in, Overall Height 1 in, Mounting Surface to Shaft Center 0.625 in, Material Stainless Steel, Series LPBS, Bolt Size #6, Base Height 0.19 in, Base Length 1.75 in, Base Width 0.38 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Top Length 1.03 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.