Zoro Homepage

Retaining Ring & Spacers Set, 1"

  • Mfr # GSR10K-PK

  • Zoro # G110607615


product price: $13.19
/ea
Sold in multiples of 4 for $52.76

Key Features

Number of Retaining Rings Included
6
Product Type
Retaining Ring and Spacer
System of Measurement
Inch
Number of Shim Spacers Included
6
Retaining Ring Material
PH15-7 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR10K-PK
Zoro #
G110607615
UPC #
-
Country of Origin
United States

Dimensions

Spacer Thickness
1/64 in
For Shaft Diameter
1 in

Details

Item
Retaining Ring & Spacers Set
Number of Retaining Rings Included
6
Product Type
Retaining Ring and Spacer
System of Measurement
Inch
Number of Shim Spacers Included
6
Retaining Ring Material
PH15-7 Stainless Steel
Shim Spacer Material
18-8 Stainless Steel

Description

Retaining Ring & Spacers Set, For Shaft Diameter 1 in, Number of Retaining Rings Included 6, Number of Shim Spacers Included 6, Product Type Retaining Ring and Spacer, Retaining Ring Material PH15-7 Stainless Steel, Shim Spacer Material 18-8 Stainless Steel, Spacer Thickness 1/64 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.