Retaining Ring & Spacers Set, 3/4"
Mfr # GSR7500-PK
Zoro # G808857209
product price: $12.49
/eaSold in multiples of 10 for $124.90
Key Features
Number of Shim Spacers Included
6
Product Type
Retaining Ring and Spacer
For Shaft Diameter
3/4 in
Number of Retaining Rings Included
6
Retaining Ring Material
PH15-7 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSR7500-PK
Zoro #
G808857209
UPC #
-
Country of Origin
United States
Dimensions
For Shaft Diameter
3/4 in
Spacer Thickness
1/64 in
Details
Item
Retaining Ring & Spacers Set
Number of Shim Spacers Included
6
Product Type
Retaining Ring and Spacer
Number of Retaining Rings Included
6
Retaining Ring Material
PH15-7 Stainless Steel
Shim Spacer Material
18-8 Stainless Steel
System of Measurement
Inch
Description
Retaining Ring & Spacers Set, For Shaft Diameter 3/4 in, Number of Retaining Rings Included 6, Number of Shim Spacers Included 6, Product Type Retaining Ring and Spacer, Retaining Ring Material PH15-7 Stainless Steel, Shim Spacer Material 18-8 Stainless Steel, Spacer Thickness 1/64 in, System of Measurement Inch
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.