ThrdStudMnt, Steel, ThrdStud, 0.625"
- Mfr # RSM-500
- Zoro # G108398389
product price:Â
$
14.85
/ea
Sold in multiples of 5 for
$74.25
Key Features
Journal Diameter
0.5 in
Spacer Diameter
0.75 in
Material
Steel
Stud Thread Size
5/16"-18
Overall Length
1.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSM-500
- Zoro #
- G108398389
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Stud Mount
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Mount Style
- Threaded Stud
- Material Grade
- 1215
- Shell Material
- Steel
Dimensions
- Journal Diameter
- 0.5 in
- Spacer Diameter
- 0.75 in
- Stud Thread Size
- 5/16"-18
- Overall Length
- 1.56 in
- Journal Length
- 0.625 in
- Flange Thickness
- 0.25 in
- Width Across Flats
- 0.875 in
- Overall Diameter
- 1 in
- Spacer Thickness
- 0.016 in
- Wire Rope Length
- 1.56 in
- Length
- 1.56 in
Description
Threaded Stud Mount, Finish Zinc Plated, Flange Thickness 0.25 in, Journal Diameter 0.5 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Diameter 1 in, Overall Length 1.56 in, Spacer Diameter 0.75 in, Spacer Thickness 0.016 in, Stud Thread Size 5/16 In.-18, System of Measurement Inch, Width Across Flats 0.875 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.