ONDULINE FASTENER GRN- HEX 3in_BOX OF 55

  • Mfr # 9025755

  • Zoro # G716384033


product price: $13.35
/ea

Key Features

Color
Green
Length
3 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9025755
Zoro #
G716384033
UPC #
756541035543
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Width
0.25 in

Details

Color
Green
Item
Fastener

Description

The Ondura Premium Series steel fasteners are designed specifically for use with Ondura Premium Series green corrugated asphalt roof panels. These durable 3in screws have a inin hex head.


  • Durable wood screws for use with Ondura Premium roof panels
  • Steel screw for fastening roof panels securely to wood frame
  • 3 in length steel screws with 1/4 in hex head drive
  • Large 5/8 inch galvanized EPDM sealing washer
  • Sharp drill point for EASY driving
  • Long-lasting green painted head matches roof panel color
  • Suitable for most wooden structures. Anti-splintering.
  • Ideal for new roofing or re-roofing over 1 layer of shingles
  • Available in Red, Brown, Green, & Black colors
  • Quantity: 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.