Zoro Homepage

PREMIUM CLOSURE STRIP_PACK OF 4

  • Mfr # 9025749

  • Zoro # G516384028


product price: $11.49
/ea

Key Features

Color
Black
Height
1.3 in
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9025749
Zoro #
G516384028
UPC #
756541007083
Country of Origin
United States

Dimensions

Height
1.3 in
Length
38 in

Details

Color
Black
Item
Closure Strip

Description

For use with Ondura Premium Series 9 & 10 Asphalt Roof panels, the Ondura Premium foam closure strips seal the open space created by the corrugations of the roofing panels. Use the vented closure strips at the eave and ridge to allow airflow beneath the corrugations and to help keep out rain, debris, and insects. Installation Tip: Place closure strips under the Ondura panel with the curved side up to fill the corrugations. The closure strips must be placed where the fasteners will be located so that the fasteners will securely hold the closure strips in place.


  • Pack QTY of 4 individual premium vented closure strips
  • Each closure strip is 42” in length
  • Approximately 14 linear feet of coverage per pack
  • Easy to cut and install
  • Designed for use with Ondura Premium Series roof panels
  • Vented style closure strips to keep panels debris free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.