Zoro Homepage

PREMIUM SERIES 10- BLACK 38x79, 5PK

  • Mfr # 199162

  • Zoro # G316384044


product price: $268.99
/pk 5, $53.80/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Asphalt
Length
79 in
Color
Black
Width
38 in
Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199162
Zoro #
G316384044
UPC #
763552445681
Country of Origin
Turkey

Dimensions

Length
79 in
Width
38 in
Height
0.125 in

Details

Material
Asphalt
Item
Roofing Panel
Color
Black

Description

Make backyard DIY building projects a breeze with Ondura Premium Series 10 corrugated asphalt panels - the smart roofing alternative for auxiliary buildings! Featuring a corrugated profile designed to fit a wide range of outdoor roof covering applications, these cost-effective, lightweight panels offer a stylish look while keeping your structure cooler on sunny days and quieter during storms compared to metal panels. And to help you complete your project with a uniform appearance, color-matched accessories like fasteners & ridge caps are available. Ondura Premium Series 10 is the perfect choice for covering sheds, detached garages, pavilions, outbuildings, and agricultural structures such as barns, stables and animal enclosures in your backyard or on the farm. Not intended for roofing on residential dwellings.


  • 38” width x 79” length sheets, 10 corrugations
  • Easy install waterproof corrugated asphalt roofing sheets
  • Installs over purlins, solid decking, or existing shingles with no tear-offs required
  • Embossment lines help reduce waste and costs
  • High wind resistance; easily withstands winds up to 180 MPH
  • Lightweight roof panel alternative to shingles and metal
  • Roof covering for outbuildings, barns, sheds, carports
  • Quieter and will not rust or radiate heat like metal
  • Complete your install with closure strips and color-matched ridge caps & required fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.