PREMIUM SERIES 10- BROWN 38x79
- Mfr # 196508
- Zoro # G216384038
Key Features
Specifications
Details
- MFR #
- 196508
- Zoro #
- G216384038
- UPC #
- 756541011585
- Country of Origin
- Türkiye
- Item
- Roofing Panel
- Color
- Brown
- Material
- Asphalt
Dimensions
- Width
- 38 in
- Height
- 0.125 in
- Length
- 79 in
Description
Make backyard DIY building projects a breeze with Ondura Premium Series 10 corrugated asphalt panels - the smart roofing alternative for auxiliary buildings! Featuring a corrugated profile designed to fit a wide range of outdoor roof covering applications, these cost-effective, lightweight panels offer a stylish look while keeping your structure cooler on sunny days and quieter during storms compared to metal panels. And to help you complete your project with a uniform appearance, color-matched accessories like fasteners & ridge caps are available. Ondura Premium Series 10 is the perfect choice for covering sheds, detached garages, pavilions, outbuildings, and agricultural structures such as barns, stables and animal enclosures in your backyard or on the farm. Not intended for roofing on residential dwellings.
- 38” width x 79” length sheets, 10 corrugations
- Easy install waterproof corrugated asphalt roofing sheets
- Installs over purlins, solid decking, or existing shingles with no tear-offs required
- Embossment lines help reduce waste and costs
- High wind resistance; easily withstands winds up to 180 MPH
- Lightweight roof panel alternative to shingles and metal
- Roof covering for outbuildings, barns, sheds, carports
- Quieter and will not rust or radiate heat like metal
- Complete your install with closure strips and color-matched ridge caps & required fasteners
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.