Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM SERIES RIDGE CAP GREEN

  • Mfr # 9025772

  • Zoro # G416384029


product price: $10.99
/ea

Key Features

Width
16 in
Height
0.125 in
Color
Green
Material
Asphalt
Length
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9025772
Zoro #
G416384029
UPC #
756541055541
Country of Origin
Turkey

Dimensions

Width
16 in
Height
0.125 in
Length
39.5 in

Details

Item
Ridge Cap
Color
Green
Material
Asphalt

Description

Ondura Premium Series green asphalt infused ridge caps are produced with the same quality material as the Ondura Premium Series roof panels, and are color matched to ensure seamless style and longevity. Use the ridge cap for a watertight seal at the roof ridge and roof gable ends.


  • Easy install premium green asphalt infused ridge caps
  • Designed to cap the peaks of Ondura Premium roof panels
  • Length: 39.5 inches
  • Height: 12.5 inches
  • Width: 16 inches
  • Thickness: 1/8 inch
  • Surface: 4.4 ft131
  • Available in Red, Brown, Green, & Black colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.