Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30% Concentrated Vinegar

  • Mfr # 1S-VIN30G

  • Zoro # G216501046


product price: $14.95
/ea

Key Features

Size
32 oz
Width
12 in
Length
7 in
Height
12 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S-VIN30G
Zoro #
G216501046
UPC #
632272327204
Country of Origin
United States

Dimensions

Size
32 oz
Width
12 in
Length
7 in
Height
12 in
SIze
32 oz

Description

30% vinegar is a highly concentrated, all-natural solution ideal for a wide range of both agricultural and non-agricultural uses. With over six times the strength of household vinegar, it delivers powerful cleaning and deodorizing action for tough jobs around the home, garden, and commercial spaces. This industrial-strength vinegar is effective at removing stains, soap scum, mineral deposits, and grease, and can also be used to control weeds on driveways and walkways. Free from harsh chemicals, it offers an eco-friendly alternative for heavy-duty cleaning, degreasing, and general-purpose maintenance tasks. Always dilute as needed and handle with care.


  • Versatile Cleaning Agent
  • Removes dirt, grit and grime
  • 1001 uses in home and garden
  • Renewable and Sustainable Resource

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.