
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOT60056
Zoro #
G002696642
UPC #
16346600569
Country of Origin
United States
Dimensions
Length
17.5
Width
3.3
Max. Bundle Dia.
0.48
Height
1.5
Description
Three lengths handle a wide variety of jobs around your home and workshop. So versatile that we stopped counting ways to use it after the first 2.718 bazillion uses. How ever you use it (or reuse it), one thing is certain: the ONE•TIE will come in handy.
8" Length is ideal for hiding lamp cords, containing appliance cords, securing chicken wire around plants and organizing hand tools.
14" Length is perfect for attaching an electrical cord to a ladder, hanging holiday wreaths, organizing extension cords and bundling hose lengths up to 25'L.
26" Length works best for hanging and storing extension cords, bundling blankets, strapping tool cords for storage.
Select size and color from the drop-down menus above.
8" Length is ideal for hiding lamp cords, containing appliance cords, securing chicken wire around plants and organizing hand tools.
14" Length is perfect for attaching an electrical cord to a ladder, hanging holiday wreaths, organizing extension cords and bundling hose lengths up to 25'L.
26" Length works best for hanging and storing extension cords, bundling blankets, strapping tool cords for storage.
Select size and color from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.