Zoro Homepage
This item is Discontinued.
One-Tie ONE•TIE Reusable Tie Strap TOT60015

ONE•TIE Reusable Tie Strap (Discontinued)

  • Mfr # TOT60015
  • Zoro # G702696836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOT60015
Zoro #
G702696836
UPC #
16346600156
Country of Origin
United States

Dimensions

Width
2
Max. Bundle Dia.
0.18
Length
9
Height
1.5

Description

Three lengths handle a wide variety of jobs around your home and workshop. So versatile that we stopped counting ways to use it after the first 2.718 bazillion uses. How ever you use it (or reuse it), one thing is certain: the ONE•TIE will come in handy.
8" Length is ideal for hiding lamp cords, containing appliance cords, securing chicken wire around plants and organizing hand tools.
14" Length is perfect for attaching an electrical cord to a ladder, hanging holiday wreaths, organizing extension cords and bundling hose lengths up to 25'L.
26" Length works best for hanging and storing extension cords, bundling blankets, strapping tool cords for storage.
Select size and color from the drop-down menus above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.