Zoro Homepage
This item is Discontinued.
One-Tie One Tie 8Inch 4Pk Black 60007 TOT60013

One Tie 8Inch 4Pk Black 60007 (Discontinued)

  • Mfr # TOT60013
  • Zoro # G802696811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOT60013
Zoro #
G802696811
UPC #
16346600071
Country of Origin
United States

Dimensions

Length
12.2
Width
3.2
Max. Bundle Dia.
0.09
Height
0.3

Description

Three lengths handle a wide variety of jobs around your home and workshop. So versatile that we stopped counting ways to use it after the first 2.718 bazillion uses. How ever you use it (or reuse it), one thing is certain: the ONE•TIE will come in handy.
8" Length is ideal for hiding lamp cords, containing appliance cords, securing chicken wire around plants and organizing hand tools.
14" Length is perfect for attaching an electrical cord to a ladder, hanging holiday wreaths, organizing extension cords and bundling hose lengths up to 25'L.
26" Length works best for hanging and storing extension cords, bundling blankets, strapping tool cords for storage.
Select size and color from the drop-down menus above.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.