Dust Deputy 29.75 in. L X 17.75 in. W X 17.75 in. D Deluxe Wet/Dry Vac Cyclone Se

  • Mfr # AXD000004B

  • Zoro # G321730430


product price:  $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXD000004B
Zoro #
G321730430
UPC #
850037706143
Country of Origin
United States

Description

Original patented cyclone design stops over 99% of fine dust and bulk debris from clogging your vacuum's filter - eliminating suction loss while saving you time and money on expensive replacements. The original and still the best! Now 20% more efficient with neutral vane technology the Dust Deputy deluxe cyclone kit lets you work the way you want to. Injection molded from a translucent anti-static resin the patented design of the Dust Deputy cyclone uses centrifugal force to capture and remove 99% of dust and debris from the air stream before it reaches your vacuum's filter eliminating clogged filters and suction loss. The Dust Deputy will save you significant time and money on expensive replacement filters and dust bags and keeps your wet/dry vac operating at peak performance. This simple and efficient design can be adapted for use with any make size or model shop vacuum and features tapered 2-in. ports that fit the cuffed 2.5-in. hoses that come standard with most shop vacuums. The buckets included in the Dust Deputy deluxe kit are made from a thick heavy-duty plastic that is up to 40% thicker than comparable 5-gallon buckets - making them much stronger and able to withstand heavy vacuum pressure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.