Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onescreen GoSafe Octa-Core Processor Body Temp and Face Recognition Scanner, PK8 GS1Q

GoSafe Octa-Core Processor Body Temp and Face Recognition Scanner, PK8 (Discontinued)

  • Mfr # GS1Q
  • Zoro # G8285989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1Q
Zoro #
G8285989
UPC #
-
Country of Origin
China

Dimensions

Width
0.98"
Depth
5.23"
Height
11.66"
Size
8"

Details

Focus Method
Auto
Focus Distance - Infrared
19.6"
Display Resolution - IR Camera
2 Million Pixels
Display Type
LCD
Temp. Range (F)
50° to 107.6°
Temp. Accuracy
±0.9 °F
Temp. Range (C)
10° to 42°
Weight
17.63 lbs

Description

Prevent people with elevated temperature or no mask from entering your office, school, hospital or public spaces. This body temperature and facial scanner features a Qualcomm Octa-Core Snapdragon processor, which is faster than other processors equipped in similar devices. It accurately measures temperature from a distance of up to 3.2 feet. It offers live video assistance for real time entry approval. The management software that comes with the device has the ability to send email notifications and alerts to designated, authorized personnel. It comes with attendance management, blacklisting, employee management and visitor management features that can help companies effectively control the access of people entering or leaving the facility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.