Glass L-Shaped Desk L-Shape Desk, Pull-Out Keyboard Blk/Clr, 51" D X 29" H, Black/Clear, Glass (Discontinued)
- Mfr # 50-JN110500
- Zoro # G7180332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-JN110500
Zoro #
G7180332
UPC #
046854202610
Country of Origin
China
Dimensions
Overall Width
51"
Overall Depth
51"
Overall Height
29"
Height
29"
Width
51"
Details
Type
Glass L-Shaped Desk
Item
L-Shape Desk, Pull-Out Keyboard Blk/Clr
Color
Black/Clear
Material
Glass
Frame Material
Silver Steel
Description
L-Shape Desk, Pull-Out Keyboard Blk/Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.