
All-Day Comfort, Polyblend Steel Toe Work Shoes
Mfr # 86104.11
Zoro # G222415481
product price: $54.25
/prKey Features
Toe Type
Steel
Upper Material
Polyblend
Standards
ASTM F2413-11 M I/75 C/75 SD
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86104.11
Zoro #
G222415481
UPC #
-
Country of Origin
United States
Dimensions
Size
11
Details
Toe Type
Steel
Upper Material
Polyblend
Item
Footwear
Standards
ASTM F2413-11 M I/75 C/75 SD
Color
Black
Description
Steel-toe work shoes provide worker safety in a variety of conditions, supported by all-day comfort.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.