Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-Day Comfort, Polyblend Steel Toe Work Shoes

  • Mfr # 86104.12

  • Zoro # G822415881


product price: $54.25
/pr

Key Features

Standards
ASTM F2413-11 M I/75 C/75 SD
Color
Black
Toe Type
Steel
Upper Material
Polyblend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86104.12
Zoro #
G822415881
UPC #
-
Country of Origin
United States

Dimensions

Size
12

Details

Standards
ASTM F2413-11 M I/75 C/75 SD
Item
Footwear
Color
Black
Toe Type
Steel
Upper Material
Polyblend

Description

Steel-toe work shoes provide worker safety in a variety of conditions, supported by all-day comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.