This item is Discontinued.

Dunlop Men's Steel Ankle Boots Black 863041233

Men's Steel Ankle Boots Black (Discontinued)

  • Mfr # 863041233
  • Zoro # G3169101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
863041233
Zoro #
G3169101
UPC #
791079108338
Country of Origin
United States

Dimensions

Size
12
Height
6"
Boot Height
6"

Details

Metatarsal Guard
No
Rubber Boot Style
Ankle
Toe Type
Steel
Waterproof
No
Insulated
No
Predominant Footwear Color
Black
Gender
Men's
Style Number
86304
Color
Black
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Item
Ankle Boots
Outsole Material
PVC
Footwear Sole Pattern
Cleated
Upper Material
PVC
Standards
ANSI Z41 PT99 M I/75 C/75
Shank Material
Steel
Midsole Material
PVC
Resists
Chemicals
Insulation Type
None
Shoe Style
Ankle
Series
86304

Description

Ankle Boots, Shoe Style Ankle, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 12, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.