Chemtex Bib Overall Medium, PVC/Nylon Polyester, 29" Inseam, 46 in Waist, 0.42 mm Thickness, Green

  • Mfr # 7105000

  • Zoro # G0628881


product price:  $38.89
/ea

Key Features

Color
Green
Size
M
Material
PVC/Nylon Polyester
Inseam
29"
Features
0.35mm Thickness; Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105000
Zoro #
G0628881
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
46 in
Thickness
0.42 mm
Length
50"

Details

Item
Chemtex Bib Overall Medium
Color
Green
Material
PVC/Nylon Polyester
Inseam
29"
Features
0.35mm Thickness; Heavy Duty
Standards
ASTM D6413
Liner Material
Nylon/Polyester
Gender
Men's
Seam Style
Heat Sealed
Rainwear Ankle Style
Snap
Rainwear Style
Rain Bib Overall
Resists
Some Chemicals
High-Visibility
No
Ankle Type
Snap
Number of Inside Pockets
0
Number of Outside Pockets
0
Style
Rain Bib Overall
Lining Material
Nylon/Polyester
ANSI Class
Not Rated

Description

Chemtex Bib Overall Medium, Style Rain Bib Overall, Material PVC/Nylon Polyester, Gender Men's, Size M, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Nylon/Polyester, Ankle Type Snap, Thickness 0.42 mm, Standards ASTM D6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.