Chemtex Bib Overalls, Chemical, Water and Flame Resistant

  • Mfr # 71050.S

  • Zoro # G222415665


product price: $48.25
/ea

Key Features

Features
Flame Retardent
Color
Green
Thickness
0.42
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71050.S
Zoro #
G222415665
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.42
Size
SM

Details

Features
Flame Retardent
Color
Green
Item
Clothing
Standards
ASTM D6413

Description

These bib style overalls offer a variety of of protection and are chemical, water and flame resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.