
Chemtex Bib Overalls, Chemical, Water and Flame Resistant
Mfr # 7155XL
Zoro # G022415698
product price: $48.25
/eaKey Features
Features
Flame Retardent
Thickness
0.42
Standards
ASTM D6413
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7155XL
Zoro #
G022415698
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.42
Size
5XL
Details
Features
Flame Retardent
Standards
ASTM D6413
Item
Clothing
Color
Green
Description
These bib style overalls offer a variety of of protection and are chemical, water and flame resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.