Chemtex Rain Jacket, Chemical and Water Resistant

  • Mfr # 71325XL

  • Zoro # G022416008


product price:  $74.95
/ea

Key Features

Features
Flame Retardent
Color
Green
Size
5XL
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71325XL
Zoro #
G022416008
UPC #
-
Country of Origin
China

Dimensions

Size
5XL

Details

Features
Flame Retardent
Color
Green
Standards
ASTM D6413
Item
Clothing

Description

The Chemtex Rain Jacket provides protection in hazardous liquid environments and offers both chemical and water resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.