Chemtex Rain Jacket, Chemical and Water Resistant

  • Mfr # 7134-XLE

  • Zoro # G722415707


product price: $68.39
/ea

Key Features

Material
PVC/Nylon/Polyester
Color
Green
Closure Type
Storm Flap Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7134-XLE
Zoro #
G722415707
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Material
PVC/Nylon/Polyester
Color
Green
Closure Type
Storm Flap Zipper
Item
Clothing

Description

The Chemtex Rain Jacket provides protection in hazardous liquid environments and offers both chemical and water resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.