Zoro Homepage

Chemtex Rain Jacket, Hood Snaps, Green, XL

  • Mfr # 7103200

  • Zoro # G0629030


product price: $44.99
/ea

Key Features

Size
XL
Color
Green
Material
PVC/Nylon Polyester
Closure Type
Snaps, Storm Flap, Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103200
Zoro #
G0629030
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
31 in
Fits Chest Size
58 in
Thickness
0.42 mm

Details

Item
Chemtex Rain Jacket XLarge
Color
Green
Material
PVC/Nylon Polyester
Closure Type
Snaps, Storm Flap, Zipper
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Features
Chemical Resistant
Liner Material
High Count Nylon Polyester
Seam Style
Heat Sealed
Hood Style
None
Rainwear Features
Chemical Resistant
Standards
ASTM D6413
Resists
Some Chemicals
High-Visibility
No
Includes Hood
No
Number of Inside Pockets
0
ANSI Class
Not Rated
Cuff Style
Snap
Style
Rain Coat
Lining Material
High Count Nylon Polyester

Description

Chemtex Rain Jacket XLarge, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Storm Flap, Zipper, Gender Unisex, Material PVC/Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 31 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.