Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Rain Jacket, Yelw, Ribbed PVC, XL

  • Mfr # 7603200

  • Zoro # G8928245


product price: $23.55
/ea

Key Features

Color
Yellow
Material
Ribbed PVC/Non-Woven Polyester
Closure Type
Snaps, Storm Flap
Fabric Weight
13.4 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603200
Zoro #
G8928245
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
31 in
Thickness
0.65 mm
Fits Chest Size
58 in

Details

Item
Collared Rain Jacket
Color
Yellow
Material
Ribbed PVC/Non-Woven Polyester
Closure Type
Snaps, Storm Flap
Fabric Weight
13.4 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Heat Sealed
Number of Inside Pockets
0
Liner Material
Nonwoven Polyester
Resists
Cold, Warm
Includes
Hood Snaps
Rainwear Features
Breathable
Hood Style
None
High-Visibility
No
Features
Breathable
Style
Rain Coat
ANSI Class
Not Rated
Includes Hood
No
Cuff Style
Snap
Lining Material
Nonwoven Polyester

Description

Collared Rain Jacket, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Men's, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 31 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.