Coverall, PVC/Nylon Polyester, 32 in Inseam, 66 in Waist, 0.42 mm Thickness, Green, 3XL

  • Mfr # 7102000

  • Zoro # G8928333


product price:  $73.59
/ea

Key Features

Color
Green
Fabric Weight
16.59 oz
Material
PVC/Nylon Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102000
Zoro #
G8928333
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
66 in
Thickness
0.42 mm
Fits Chest Size
61 in
Maximum Chest Size
61 in
Maximum Waist Size
66 in

Details

Item
Coverall
Color
Green
Fabric Weight
16.59 oz
Material
PVC/Nylon Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Chemical Resistant, Wind Resistant
Standards
ASTM D6413
Closure Type
zipper
Rainwear Style
Rain Coverall
Sub-Category
Rainsuits
Hood Included
Yes
Rainwear Ankle Style
Straight Cuff
Number of Inside Pockets
0
Number of Outside Pockets
2
Seam Style
Heat Sealed
Rainwear Primary Material
PVC
Hood Style
Attached
Resists
Some Chemicals
Gender
Men's
Liner Material
High Country Nylon Polyester
High-Visibility
No
Ankle Type
Open
Includes Hood
Yes
Entry Closure Type
Zipper
Lining Material
High Country Nylon Polyester
Cuff Style
Elastic
Includes Lining
Yes
ANSI Class
Not Rated
Style
Coverall

Description

Coverall, Material PVC/Nylon Polyester, Gender Men's, Size 3XL, Color Green, Inseam 32 in, Maximum Waist Size 66 in, High-Visibility No, ANSI Class Not Rated, Hood Style Attached, Number of Outside Pockets 2, Number of Inside Pockets 0, Includes Lining Yes, Lining Material High Country Nylon Polyester, Ankle Type Open, Fabric Weight 16.59 oz, Thickness 0.42 mm, Includes Hood Yes, Standards ASTM D6413, Entry Closure Type Zipper, Cuff Style Elastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.