Disposable Boot Covers, PVC, Yellow, Slip Resistant Sole: Yes , 2XL
Mfr # 9759000
Zoro # G3842885
product price: $7.55
/prKey Features
Material
PVC
Includes Slip Resistant Sole
Yes
Color
Yellow
Closure Type
Elastic Top
Seam Style
Heat Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9759000
Zoro #
G3842885
UPC #
-
Country of Origin
China
Dimensions
Named Size
2XL
Overall Height
15 in
Shoe and Boot Cover Height Range
Calf
Size
2XL
Material Thickness
5.5 mil
Details
Item
Disposable Boot Covers
Material
PVC
Includes Slip Resistant Sole
Yes
Color
Yellow
Closure Type
Elastic Top
Seam Style
Heat Sealed
Waterproof
Yes
Metal Detectable
No
Resists
Slip
Industry Type
Healthcare
Gender
Unisex
Packaging
Individually Packaged
Product Type
Boot Cover
Description
Boot Covers, Closure Type Elastic Top, Color Yellow, Material PVC, Metal Detectable No, Packaging Individually Packaged, Product Type Boot Cover, Seam Style Heat Sealed, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.