Flame Resistant 3 Piece Rain Suit, Nylon, PVC, PVC Scrim, 0.3 mm Thick, Detachable, Yellow, M

  • Mfr # 7801700

  • Zoro # G8544225


product price:  $34.15
/ea

Key Features

Color
Yellow
Material
Nylon, PVC, PVC Scrim
Inseam
30 in
Fits Waist Size
32 in to 34 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7801700
Zoro #
G8544225
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Thickness
0.3 mm
Fits Chest Size
40 in to 42 in
Jacket Length
30 in

Details

Item
Flame Resistant 3 Piece Rain Suit
Color
Yellow
Material
Nylon, PVC, PVC Scrim
Inseam
30 in
Hood Style
Detachable
Features
Cold Insulation, Lightweight High Performance Fabric
Closure Type
Snaps, Storm Flap
Standards
ASTM D6413
Includes
Adjustable Elastic Suspenders
Rainwear ANSI Class
Unrated
Rainwear Cuff Style
Snap
Rainwear Ankle Style
Snap
Number of Pockets (Inside)
0
Hood Included
Yes
Seam Style
Welded
Arc Flash PPE Category
0
Rainwear Features
Chemical Resistant, Wind Resistant
Resists
water
Gender
Men's
Liner Material
Nylon
Number of Pockets (Outside)
2
High-Visibility
No
Insulated for Cold Conditions
Yes
ANSI Class
Not Rated
Includes Hood
Yes
Includes Suspenders
Yes
Jacket Closure Type
Snaps with Storm Flap
Includes Hood Drawstrings
No
Passes ASTM F6413 Flame Test
ASTM D6413
Includes Lining
Yes

Description

3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, M, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fits Chest Size 40 in to 42 in, Fits Waist Size 32 in to 34 in, Men's, Inseam 30 in, Jacket Length 30 in, Liner Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.