Heavy duty protection for food processing and industrial applications., Polyester, PVC, 54 in Waist

  • Mfr # 71250 X LARGE

  • Zoro # G0628699


product price:  $31.35
/ea

Key Features

Color
Green
Size
Xl
Material
Polyester, PVC
Inseam
31 in
Features
0.35mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71250 X LARGE
Zoro #
G0628699
UPC #
-
Country of Origin
China

Dimensions

Size
Xl
Fits Waist Size
54 in
Thickness
0.35 mm

Details

Item
Heavy duty protection for food processing and industrial applications.
Color
Green
Material
Polyester, PVC
Inseam
31 in
Features
0.35mm Thickness
Liner Material
Nylon/Polyester
Rainwear Ankle Style
Snap
Seam Style
Heat Sealed
Rainwear Style
Rain Bib Overall
Gender
Men's
High-Visibility
No
Number of Outside Pockets
0
Number of Inside Pockets
0
Number of Pockets
0
ANSI Class
Unrated

Description

Heavy duty protection for food processing and industrial applications., Material Polyester, PVC, Gender Men's, Inseam 31 in, High-Visibility No, Number of Inside Pockets 0, Number of Outside Pockets 0, Thickness 0.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.