Zoro Homepage

Hood, L, Yellow, Ribbed PVC

  • Mfr # 7606000

  • Zoro # G1814989


product price: $7.29
/ea

Key Features

Size
Universal
Color
Yellow
Material
Ribbed PVC
Closure Type
snaps
Fabric Weight
380g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606000
Zoro #
G1814989
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Thickness
0.65 mm
Rainwear Size
Universal

Details

Item
Rain Hood
Color
Yellow
Material
Ribbed PVC
Closure Type
snaps
Fabric Weight
380g
Gender
Men's
Number of Outside Pockets
0
Rainwear Primary Material
Polyester
Number of Inside Pockets
0
Seam Style
Heat Sealed
Liner Material
Nonwoven Polyester
Resists
water
Hood Attachment Style
Snaps
Rainwear Style
Rain Hood
Rainwear Color
Yellow
Style
Rain Hood

Description

Rain Hood, Hood Attachment Style Snaps, Material Ribbed PVC, Color Yellow, Style Rain Hood, Size Universal, Seam Style Heat Sealed, Thickness 0.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.