Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onguard Knee Boots, Size 8, 16" H, Brown, Plain, PR 840750833

Knee Boots, Size 8, 16" H, Brown, Plain, PR (Discontinued)

  • Mfr # 840750833
  • Zoro # G3385566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840750833
Zoro #
G3385566
UPC #
791079105290
Country of Origin
United States

Dimensions

Height
16"
Size
8
Boot Height
16"

Details

Item
Knee Boots
Midsole Material
Polyblend
Style Number
84075
Closure Type
pull On
Resists
Chemicals, Abrasion
Upper Material
Polyblend(R)
Rubber Boot Style
Knee
Footwear Sole Pattern
Chevron
Insulation Type
None
Outsole Material
Polyblend
Toe Type
Plain
Shank Material
Steel
Color
Brown
Predominant Footwear Color
Brown
Insulated
No
Waterproof
No
Gender
Men's
Metatarsal Guard
No
Footwear Closure Type
Pull On
Shoe Style
Knee
Series
84075

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 8, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.