This item is Discontinued.

Onguard 14 Unisex Brown 8555700

14 Unisex Brown (Discontinued)

  • Mfr # 8555700
  • Zoro # G0085237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8555700
Zoro #
G0085237
UPC #
791079154601
Country of Origin
China

Dimensions

Size
14
Height
15"
Boot Height
15 in

Details

Gender
Unisex
Item
Knee Boots
Predominant Footwear Color
Brown
Waterproof
No
Outsole Material
Rubber
Color
Brown
Insulation Type
Neoprene
Toe Type
Steel
Insulated
Yes
Shank Material
Steel
Closure Type
Pull On
Style Number
85557
Footwear Closure Type
Pull On
Footwear Sole Pattern
Chevron
Resists
High Chemical
Standards
ASTM F2413-11 M I/75 C/75 EH
Midsole Material
Rubber
Metatarsal Guard
No
Rubber Boot Style
Knee
Upper Material
Neoprene Rubber
Shoe Style
Knee
Series
85557

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 14, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.