This item is Discontinued.

Onguard 5 Unisex Brown 8555700

5 Unisex Brown (Discontinued)

  • Mfr # 8555700
  • Zoro # G0085325
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8555700
Zoro #
G0085325
UPC #
791079154519
Country of Origin
China

Dimensions

Size
5
Height
15"
Boot Height
15 in

Details

Gender
Unisex
Item
Knee Boots
Standards
ASTM F2413-11 M I/75 C/75 EH
Rubber Boot Style
Knee
Upper Material
Neoprene Rubber
Predominant Footwear Color
Brown
Toe Type
Steel
Shank Material
Steel
Color
Brown
Outsole Material
Rubber
Waterproof
No
Midsole Material
Rubber
Footwear Closure Type
Pull On
Footwear Sole Pattern
Chevron
Metatarsal Guard
No
Insulation Type
Neoprene
Style Number
85557
Closure Type
Pull On
Resists
High Chemical
Insulated
Yes
Shoe Style
Knee
Series
85557

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 5, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.