This item is Discontinued.

Dunlop Size 9 Men's Steel Knee Boots, Black 861020933

Size 9 Men's Steel Knee Boots, Black (Discontinued)

  • Mfr # 861020933
  • Zoro # G0005932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861020933
Zoro #
G0005932
UPC #
-
Country of Origin
United States

Dimensions

Size
9
Boot Height
16 in
Footwear Width
D
Height
16"

Details

Gender
Men's
Item
Knee Boots
Toe Shape
Round
Footwear Closure Type
Pull On
Color
Black
Standards
ANSI Z41 PT99 M I/75 C/75 PR
Insulation Type
None
Metatarsal Guard
No
Waterproof
Yes
Midsole Material
Polyurethane and PVC
Footwear Sole Pattern
Cleated
Rubber Boot Style
Knee
Upper Material
Polyurethane and PVC
Style Number
86102
Insulated
No
Shank Material
Steel
Closure Type
Pull On
Typical Rubber Boot Application
Moderate Chemical Resistant
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Outsole Material
Polyurethane and PVC
Resists
Chemicals
Toe Type
Steel
Wide Toe Cap
No
Shoe Style
Knee
Series
86102
Construction
Lightweight, High Molecular Weight Black PVC Compound

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.