Zoro Homepage
This item is Discontinued.
Onguard Men's Steel Insulated Boots Black 863970733

Men's Steel Insulated Boots Black (Discontinued)

  • Mfr # 863970733
  • Zoro # G0856554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863970733
Zoro #
G0856554
UPC #
791079137185
Country of Origin
United States

Dimensions

Size
7
Height
10"
Boot Height
10 in

Details

Gender
Men's
Item
Insulated Boots
Footwear Closure Type
Lace Up
Waterproof
Yes
Standards
ASTM F2413-05
Style Number
86397
Rubber Boot Style
Mid-Calf
Upper Material
Polyblend(R)
Predominant Footwear Color
Black
Insulated
Yes
Color
Black
Metatarsal Guard
No
Midsole Material
Polyblend
Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Toe Type
Steel
Resists
Slips
Outsole Material
Polyblend
Insulation Type
Wool Felt
Shank Material
Steel
Shoe Style
Mid-Calf
Series
86397

Description

Insulated Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 7, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.