Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7505200
Zoro #
G8928141
UPC #
791079124468
Country of Origin
China
Dimensions
Size
Xl
Fits Waist Size
54"
Thickness
200 Denier
Details
Rainwear Features
Wind Resistant
Fabric Weight
9 oz
Color
Yellow
Includes
Reinforced Crotch area
Number of Pockets
0
Item
Bib Overall
Rainwear Primary Material
Nylon, Polyurethane
Rainwear Style
Rain Bib Overall
Resists
Tear
Gender
Men's
Liner Material
Polyurethane
Closure Type
Snap Fly Front
Rainwear Ankle Style
Snap
Inseam
31"
Material
Nylon
Seam Style
Stitched/Heat Sealed
High-Visibility
No
Description
Bib Overall, Material Nylon, Gender Men's, Inseam 31 In., High-Visibility No, Fabric Weight 9 oz, Includes Reinforced Crotch area
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.